£52.99
Ex VAT
£63.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Experience optimal comfort and secure wear with the CleanAIR soft textile face seal, meticulously designed for perfect sweat absorption. The face seal guarantees a snug and comfortable fit, enhancing your overall protection. Utilizing a fast click-in system, attaching and removing the face seal is effortless and swift. Plus, for added convenience, the face seals are machine washable, ensuring easy maintenance and prolonged use. Elevate your wearing experience with this user-friendly and hygienic solution.
Features and Benefits
• Can be machine washed
• Enhanced user protection
• Designed for optimal sweat absorption
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | Red |
EAN | 8595690406826 |
ECLASS Code | 40011503 |
For Use With | UniMask |
MFR Part No. | 720350.04 |
Pack Quantity | 1 |
Product Type | Face Seal |
Series | UniMask |
UNSPSC Code | 46181702 |