£38.49
Ex VAT
£46.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Green acetate face screen in either shade 3 or 5.
For maximum face protection, the green acetate face screens from Centurion® are chemical resistant to keep splatter and particulate away from the skin.
Features and Benefits
• Available in shades 3 and 5
• 225mm Overall Length to provide maximum coverage
• Can be cleaned using warm soapy water and a soft cloth
• Compatible with the Centurion® S89 brow guard and S54 helmet mounted carrier
Standards
• EN 166:2001 F13
• EN 169:2002 3 (S593 only)
• EN 169:2002 5 (S595 only)
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Green |
EAN | 5055323787591 |
ECLASS Code | 40011503 |
For Use With | S54 Carrier S54V Carrier |
Material | Acetate |
MFR Part No. | S595 |
Product Type | Faceshield |
UNSPSC Code | 46181702 |