SKU:
CNT9579844A
MPN:
9034179
£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
Can be fitted to Centurion Safety Helmets to provide additional neck protection - especially suitable in high temperature environments. Twin layered composite organic needlefelt with a dark green Panox/Aramid working surface and a light green integral lining of FR Rayon. Aluminised on one side with a highly reflective film. Negative reaction to flame in EN 532, 1994 flammability test (test method: 10 second flame applied to face of vertical fabric sample). Thickness of material 3.50mm. Weight: 650g/m2.
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Aluminium |
EAN | 5055323787195 |
ECLASS Code | 40011503 |
For Use With | Centurion Vulcan Safety Helmet |
Material | Aluminium |
MFR Part No. | S36 |
Product Type | Frost Cape Sun Cape |
UNSPSC Code | 46181702 |