£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Replacement headgear for 3M™ G500 series standalone face protection system. Includes headgear section only - accessories sold separately.
A practical, convenient solution for face and hearing protection where no head protection is needed. Snap in features makes it quick and easy to combine accessories.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Yellow |
EAN | 4046719506644 |
ECLASS Code | 40011503 |
For Use With | PLT9574760D |
MFR Part No. | 7000038216 |
Product Type | Browguard |
Series | G500 |
UNSPSC Code | 46181702 |