£54.99
Ex VAT
£65.99
Inc VAT
Product Details
Product Specification
Product Documents
This headgear combination delivers a practical and convenient solution to modular face and hearing PPE. Ideal for circumstances that don't require a helmet, the G500 system provides a secure and comfortable option.
Features and Benefits
• 8-point harness for added comfort
• Ratchet adjustment type for a secure fit
• Replaceable plastic sweatband for user comfort
• Suitable for eyewear integration
• Front cover for complete ventilation
• Suitable for use both with or without earmuffs
Contents
• Eyewear
• Faceshield
• Front cover
• Hearing protection
Typical Applications
• Agriculture
• Forestry
Standards
• EN 1731:1997 Forestry Visor
• EN 352-3 Ear Defenders
• EN 166:2001
Attribute | Value |
---|---|
Brand | 3M Peltor |
Colour | Black/Yellow |
EAN | 4046719497041 |
ECLASS Code | 40011503 |
Material | High Density Polyethylene Polyester Stainless Steel |
MFR Part No. | 7000103790 |
Series | G500 |
UNSPSC Code | 46181702 |