£59.99
Ex VAT
£71.99
Inc VAT
Product Details
Product Specification
3M™ Neck Cover is designed to for added protection on the safety helmet.
Features and Benefits
• Made with high quality material
• Designed with a streamlined design to help prevent interference from other equipment during use
• This fabric can be easily replaced if required
Attribute | Value |
---|---|
Brand | 3M |
Colour | Silver |
EAN | 4054596088252 |
ECLASS Code | 40011503 |
Material | Aluminium |
MFR Part No. | 7100082484 |
Pack Quantity | 1 |
Product Type | Neck Protection |
UNSPSC Code | 46181702 |