£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
3M™ Cotton/Paraaramide Neck Cover is designed to for added protection on the safety helmet.
Features and Benefits
• Made with high quality material
• Great for reflecting radiant heat or withstanding sparks and spatters
• Designed with a streamlined design to help prevent interference from other equipment during use
• This fabric can be easily replaced if required
Attribute | Value |
---|---|
Brand | 3M |
Colour | Grey |
EAN | 4054596088245 |
ECLASS Code | 40011503 |
Material | Cotton |
MFR Part No. | 7100082483 |
Pack Quantity | 1 |
Product Type | Neck Protection |
UNSPSC Code | 46181702 |