SKU:
CNT9577130E
MPN:
9034184
£9.19
Ex VAT
£11.03
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with the Nexus™ range of helmets, this integrated eyewear is a convenient fitted option. Featuring easy to pull down tabs, these eye shields fold up into the helmet when not in use.
Features and Benefits
• Quick and easy to fit
• Replaceable once damaged
• Anti-scratch and an anti-fog coating for visibility in all conditions
Standards
• EN166:2001 1FT
• EN170:2002 2C-1,2
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear/Black |
EAN | 5055660567290 |
ECLASS Code | 40011503 |
For Use With | Nexus Core Nexus Heightmaster Nexus Linesman |
Material | Polycarbonate |
MFR Part No. | S589 |
Pack Quantity | 1 |
Product Type | Eyeshield |
Series | Nexus |
UNSPSC Code | 46181702 |