£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
These accessories are built for use with the Primair® PA800 Series welding helmet. The helmet is designed for situations where a welding helmet with powered air purifying respirator is required, such as welding and grinding.
Features and Benefits
• Range of accessories/spares for the PA800
• Versatile respirator helmet
• Ergonomic, comfortable design
Typical Applications
• Accessories to be used in conjunction with PA800 welding helmet
Attribute | Value |
---|---|
Brand | Honeywell |
EAN | 3603838221004 |
ECLASS Code | 40011503 |
For Use With | PA800 Welding Helmet |
MFR Part No. | PA8221 |
Pack Quantity | 5 |
Product Type | Front Lens Cover |
Series | PA800 |
UNSPSC Code | 46181702 |