£304.00
Ex VAT
£364.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
This range of PA900 series headgear provides an eye, head and respiratory solution which delivers excellent comfort, ease and efficiency. The head caps and hard hats that are part of this range are all easy to maintain, don and doff.
Features and Benefits
• Thermal comfort ensured by excellent air-flow distribution
• Compatible with eye and hearing protection
• Wide field of view
Typical Applications
• Used in conjunction with PA500 or PA700 respirators
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Black |
EAN | 0883940377315 |
ECLASS Code | 40011503 |
For Use With | PA500 or PA700 Respirators |
Material | ABS Polycarbonate |
MFR Part No. | PA911EU |
Product Type | Breathing Tube Face Seal Head Cap |
Series | PA900 |
UNSPSC Code | 46181702 |