£117.00
Ex VAT
£140.40
Inc VAT
5 Variations Available
Product Details
Product Specification
The UniMask is a light and universal face shield, setting the standard for comfort and safety. Weighing just 380 g, it offers enhanced inner airflow regulation for optimal breathing protection. The visor boasts excellent optical quality, high mechanical resistance, and an anti-fog coating, ensuring a clear view. With user-friendly features like adjustable air direction and intensity, as well as interchangeable face seals, UniMask prioritizes user comfort. Designed for seamless integration with CleanAIR® PAPR or airline systems, this lightweight face shield provides comprehensive respiratory and facial protection across diverse industrial applications. Its versatility is further enhanced by easily removable spare parts and a range of accessories, making it an indispensable choice for universal use.
Features & Benefits
• The highest class of breathing protection TH3
• Enhanced inner airflow regulation
• Light weight - only 380g
• Excellent optical quality EN 166 class 1
• High mechanical resistance of the visor
• Anti-fog coating
Safety helmet compatible
Neoprene or textile face seal option
Easy to use and adjust
Fast and simple maintenance
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | Blue |
EAN | 8595690406758 |
ECLASS Code | 40011503 |
MFR Part No. | 720300.02 |
Pack Quantity | 1 |
Product Type | Faceshield |
UNSPSC Code | 46181702 |