£17.79
Ex VAT
£21.35
Inc VAT
Product Details
Product Specification
The UniMask® Short Protective Hood is crafted from lightweight micro-porous polypropylene anti-static fabric, offering extended protection for various applications. Easily attachable to the CleanAIR UniMask, this protective hood enhances safety during surface finishing operations and heavy-duty maintenance tasks. Ideal for use in the building industry, automotive sector, shipbuilding, and more, it provides a versatile solution for safeguarding against potential hazards.
Features and Benefits
• Lightweight and washable fabric
• Compatible with UniMask®
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | White |
EAN | 8595690409384 |
ECLASS Code | 40011503 |
Material | Polypropylene |
MFR Part No. | 720360 |
Pack Quantity | 1 |
Product Type | Hood |
UNSPSC Code | 46181702 |