£31.49
Ex VAT
£37.79
Inc VAT
Product Details
Product Specification
Enhance your safety with the Washable Protective Hood designed for use with the CleanAIR UniMask. Crafted from lightweight washable polypropylene anti-static fabric, this hood seamlessly clicks over your UniMask®, extending your protection during various activities. A practical and durable solution for added safety.
Features and Benefits
• Washable anti-static fabric
• Compatible with UniMask®
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | White |
EAN | 8595690409407 |
ECLASS Code | 40011503 |
Material | Polypropylene |
MFR Part No. | 720362 |
Pack Quantity | 1 |
Product Type | Hood |
UNSPSC Code | 46181702 |