£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
This acetate face shield provides reliable protection from liquid splashes, impacts, and UV exposure, making it ideal for various industrial applications. Its frameless design ensures a wide field of vision, and the simple visor replacement system is both cost-efficient and convenient.
Features and Benefits
• Effectively shields the face from harmful liquid splashes
• Comprehensive eye safety protects against impacts, liquid splashes, and UV exposure
• Frameless design offers a wide, unrestricted field of view
• Meets EN166:2001 safety standards promising a reliable performance
Attribute | Value |
---|---|
Brand | Riley |
Colour | Transparent |
ECLASS Code | 40011503 |
Material | Acetate |
MFR Part No. | RLY00355 |
Pack Quantity | 1 |
Product Type | Chin Guard Visor |
UNSPSC Code | 46181702 |