£9.29
Ex VAT
£11.15
Inc VAT
Product Details
Product Specification
Product Documents
Part of the REON™ face shield system, this brow guard delivers Class A protection against impacts up to 190m/s (425mph).
Features and Benefits
• Fully adjustable for a secure and comfortable fit
• Protects against splashes of molten metal and UV radiation
• Lightweight for prolonged periods of use
Standards
• EN166 39AT Frame marking
Notes
• Browguard only - visor and chin guard sold separately
Attribute | Value |
---|---|
Brand | Riley |
Colour | Black |
ECLASS Code | 40011503 |
For Use With | REON™ face shield |
Material | Nylon |
MFR Part No. | RLY00352 |
Product Type | Browguard |
Series | Reon |
UNSPSC Code | 46181702 |