£22.49
Ex VAT
£26.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Robust, heavy-duty, helmet mounted visor carriers. Compatible with a wide range of helmet designs, the carriers provide a fixing method that is secure and allows easy visor replacement.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Green |
EAN | 7312550023051 |
ECLASS Code | 40011503 |
For Use With | Safety Helmets |
Material | Metal |
MFR Part No. | 1002305 |
Pack Quantity | 1 |
Product Type | Visor Carrier |
Series | SA66 |
UNSPSC Code | 46181702 |