£52.99
Ex VAT
£63.59
Inc VAT
Product Details
Product Specification
This Ultralight Hood in vibrant orange offers superior breathing protection with an exhalation valve. Designed for a perfect fit on diverse head types, it features adjustable headgear and a comfortable elastic rubber band. The individually adjustable visor distance and headgear perimeter enhance customization. Crafted from light nylon fabric with a spacious cut, it ensures comfort during extended work periods. The wide panoramic visor, equipped with anti-fog coating, guarantees an undisturbed view while providing essential mechanical eye protection. Complete with an exhalation valve, this hood combines functionality with comfort for optimal respiratory safety.
Features and Benefits
• Superior breathing protection
• Wide visor with anti-fog coating
• Individual headgear settings - adjustable perimeter and distance from the visor
• Pleasant to wear due to the spacey cut and light weight durable material
• Provides full protection of the eyes according to EN 166
• Practical reflective tab on the top
Standards
• EN 12941 TH3
• EN 14594 3A
• EN 166 1 S F
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | Orange |
EAN | 8595690403009 |
ECLASS Code | 40011503 |
MFR Part No. | 720102 |
Pack Quantity | 1 |
Product Type | Hood |
UNSPSC Code | 46181702 |