£244.00
Ex VAT
£292.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Protective visor designed for UniMask, Omnira, and Omnira COMBI protective shields. The toric polycarbonate visors offer exceptional optical quality, ensuring an unlimited clear view. Enhanced with advanced anti-scratch coating, these visors boast increased mechanical durability and extended lifespan compared to conventional options. Designed to provide protection against high-speed particles with medium energy, extreme temperatures, molten metals, and hot solids, they deliver comprehensive safety in various environments.
Features and Benefits
• Toric polycarbonate visors with enhanced optical quality
• Advanced anti-scratch coating for increased durability
• Protection against high-speed particles, extreme temperatures, molten metals, and hot solids
• Ensures comprehensive safety in diverse environments
Attribute | Value |
---|---|
Brand | CleanAir |
Colour | Clear |
EAN | 8595690406895 |
ECLASS Code | 40011503 |
For Use With | CleanAIR |
Material | Polycarbonate |
MFR Part No. | 729000/10 |
Pack Quantity | 10 |
Product Type | Visor |
UNSPSC Code | 46181702 |