SKU:
CNT9579924C
MPN:
9034448
£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Integrated eyewear designed specifically for the Spectrum helmet providing grade B impact protection for the eyes. Grade B means that the glasses are resistant to the impact of small objects flying at a speed of up to 120 metres per second. Anti-scratch/anti-mist over spectacles that fit over most prescription frames. Temple length and pivot adjustment for personalised fit. Retracts into helmet when not required. Standards met BS EN 166 1B, BS EN 397: 2012 and CE Certified.
To fit Spectrum safety helmets:
S20WR, S20HVOF, S20WRF, S20WA, S20GF & S20LBF
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055660501218 |
ECLASS Code | 40011503 |
For Use With | Spectrum safety helmets S20WR, S20HVOF, S20WRF, S20WA, S20GF & S20LBF |
Material | ABS |
MFR Part No. | S576 |
Pack Quantity | 1 |
Product Type | Helmet Eyeshield |
Series | Spectrum |
UNSPSC Code | 46181702 |