£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Delivering full eye and face protection, this brow guard can withstand heavy impact up to 120m/s. Suitable for use with a range of shaded or clear visors, it can resist metallurgy and chemical splashes, making it a very useful piece of kit in a range of industries.
Features and Benefits
• Secure visor fixing method for easy visor replacement and adjustment
• Delivers maximum protection with unrestricted head movement
• Compatible with a wide range of visors to tailor the guard to specific hazards
• Compatible with ear protectors, which need not be removed when changing visors
Standards
• EN166-1-39B
Notes
• Formally known as Pulsafe
• Brow guard only, visors sold separately
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Grey |
EAN | 7312550022979 |
ECLASS Code | 40011503 |
For Use With | 1002312 Visor |
MFR Part No. | 1002297 |
Product Type | Browguard |
Series | Supervizor |
UNSPSC Code | 46181702 |