SKU:
JSP9571100A
MPN:
ANX010-230-000
£19.99
Ex VAT
£23.99
Inc VAT
2 Variations Available
Product Details
Product Specification
For Mark 7 helmets
Surefit™ Unbound Polycarb Visor
Attachment for the Mark 7 helmet. Offers protection against medium energy, high speed particles at 120m/s (270mph) and liquid droplets and molten metal. The optical qualities of the visor comply with requirements of optical class 1. EN166 1.B.3.9.
Surefit™ Unbound Acetate Visor
Attachment for the Mark 7 helmet. Offers protection against low energy, high speed particles at 45m/s (101mph) and liquid droplets. The optical qualities of the visor comply with requirements of optical class 1. EN166 1.B.3.9.
Attribute | Value |
---|---|
Brand | JSP |
Colour | Clear |
EAN | 5038428035705 |
ECLASS Code | 40011503 |
For Use With | All JSP helmets and JSP visor carriers |
Material | Acetate |
MFR Part No. | ANX010-230-000 |
Pack Quantity | 1 |
Product Type | Helmet Eyeshield |
Series | Surefit |
UNSPSC Code | 46181702 |