SKU:
CNT9579834N
MPN:
9034192
£1.50
Ex VAT
£1.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Keep hygiene and comfort at a maximum with these replacement sweatbands for your safety helmet. Compatible with a range of Centurion® helmets, they deliver excellent absorption to keep you dry and comfortable.
Features and Benefits
• Delivers excellent absorbency and drying capabilities
• Compatible with a range of Centurion® helmets
• Soft and comfortable on the skin
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Black |
EAN | 5055323786679 |
ECLASS Code | 40011503 |
For Use With | 1125, Reflex and Vulcan Centurion helmets |
Material | Nylon |
MFR Part No. | S31N |
Pack Quantity | 1 |
Product Type | Sweatband |
UNSPSC Code | 46181702 |