SKU:
CNT9579843D
MPN:
9034163
£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
Product Documents
This replacement helmet harness is constructed from durable Terylene and features a slip ratchet adjuster and a Dry-Tech sweatband.
Features and Benefits
• Delivers comfortable support and reduces helmet pressure points
• Sweatband absorbs sweat for user comfort
• Slip ratchet provides comfortable and secure fit
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Clear |
EAN | 5055660572355 |
ECLASS Code | 40011503 |
For Use With | All Centurion® helmets except Vulcan™ |
Material | Thermoplastic |
MFR Part No. | S33/34 |
Product Type | Helmet Harness |
UNSPSC Code | 46181702 |