SKU:
HNW9601000L
MPN:
1031740
£28.79
Ex VAT
£34.55
Inc VAT
Product Details
Product Specification
Control knobs are large and ergonomically designed for easy adjustment, even while wearing gloves. A simple push-button release allows an easy visor exchange in seconds. Superior comfort with a comfortable fit.
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Black |
EAN | 7312550317402 |
ECLASS Code | 40011503 |
For Use With | Respiratory masks & Behind-the-head earmuffs |
Material | ABS |
MFR Part No. | 1031740 |
Pack Quantity | 1 |
Product Type | Headgear |
Series | Turboshield |
UNSPSC Code | 46181702 |