£5.79
Ex VAT
£6.95
Inc VAT
Product Details
Product Specification
Product Documents
The Universal Goggle Faceguard has an ergonomic design and exclusive Platinum coating for excellent face protection. This optional faceguard eliminates gaps to ensure the lower face remains protected against debris found in diverse work settings to enhance safety and productivity.
Features and Benefits
• Easy-fix pivoting faceguard ensures effortless adjustment and secure positioning
• Improved recyclability promotes environmental sustainability and responsible disposal practices
• Easily removable for user customisation
Typical Applications
• Shields against flying debris, branches, solvents and oils
• Guards against dust, debris, and contaminants during waste handling and disposal
Standards
• EN 166 UKCA
Notes
• Faceguard only. Goggle versions sold separately
Attribute | Value |
---|---|
Brand | Bolle |
Colour | Clear/Black |
EAN | 3660740018825 |
ECLASS Code | 40011503 |
Material | Polycarbonate |
MFR Part No. | UNIVGN00W |
Product Type | Faceshield |
UNSPSC Code | 46181702 |