SKU:
MSA9570001A
MPN:
GVF1A-C0A0000-EW0
£129.00
Ex VAT
£154.80
Inc VAT
2 Variations Available
Product Details
Product Specification
The MSA V-GARD 950 safety helmet is ideal for use by electricians due to the electric arc flash resistant full face visor. The visor is also an effective barrier against impact and chemical splashes.
Features and Benefits
• Full face protection against electric arc flashes, impact, and chemical splashes providing face protection to the wearer
• 6-point Fas-Trac® III ratchet suspension with premium washable and replaceable sweatband
• The helmet is robust and offers great protection to the head
• The full face visor can also be used in social distancing cases as the visor can keep corona virus droplets away from the face
• The FAS-TRAC III harness provides comfort and breathability to the wearer
Notes
• A face mask should still be worn in conjunction to using this helmet and visor
Attribute | Value |
---|---|
Brand | MSA |
Colour | White |
EAN | 3661258203697 |
ECLASS Code | 40011503 |
Material | ABS |
MFR Part No. | GVF1A-C0A0000-EW0 |
UNSPSC Code | 46181702 |