£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
Put and keep MSA V-Gard Safety Helmets in their place with adjustable chinstraps in different styles.
Attribute | Value |
---|---|
Brand | MSA |
Colour | Black |
EAN | 3661258004331 |
ECLASS Code | 40011503 |
For Use With | MSA V-Gard helmet |
Material | Polyester |
MFR Part No. | B0259378 |
Pack Quantity | 1 |
Product Type | Chin Strap |
Series | V-Gard |
UNSPSC Code | 46181702 |