£15.49
Ex VAT
£18.59
Inc VAT
2 Variations Available
Product Details
Product Specification
These winter helmet liners offer excellent protection against cold weather. Select products offer two layers of flame-retardant fabric for extra warmth. The liners also offer quilted earflaps so cap-mounted earmuffs can be used without compromising hearing protection levels. Extended nape and wrap around collar for tucking into coat/shirt. Water repellent.
10118425 - Multiple layers of flame-resistant fabric that has been tested to withstand arc exposure to an ATPV of 8 cal/cm2. Inside neck pocket holds a warming packet (not included). Adjustable chinstrap.
10118424 - Bright yellow-green liner and reflective striping improves visibility. Two layers of fabric, flame retardant to 50 washes. Adjustable chinstrap.
10118427 - Multiple layers of flame-resistant fabric that has been tested to withstand arc exposure to an ATPV of 8 cal/cm2. Inside neck pocket holds a warming packet(not included). Adjustable chinstrap. Extended, zipper-on/off, high-bulk, flame-resistant knit bottom.
Attribute | Value |
---|---|
Brand | MSA |
Colour | Black/Yellow |
EAN | 0641817026373 |
ECLASS Code | 40011503 |
For Use With | Safety Helmets |
Material | Flame-Retardant Fabric |
MFR Part No. | 10118424 |
Product Type | Helmet Liner |
Series | V-Gard |
UNSPSC Code | 46181702 |