SKU:
MMP9592745Z
MPN:
7100064141
£85.99
Ex VAT
£103.19
Inc VAT
Product Details
Product Specification
This 5-pack of 3M™ Versaflo™ Face seals is designed to be used with the 3M™ Versaflo™ M-100, M-200, and M-300 series.
Features and Benefits
• The face seal is easy to replace when required
• CE approved
• To be used with the 3M™ Versaflo™ M-100, M-200 and M-300 series
• Comes in a convenient 5-pack
Attribute | Value |
---|---|
Brand | 3M |
Colour | White |
EAN | 4046719988334 |
ECLASS Code | 40011503 |
For Use With | 3M Versaflo M-300 Series parts and accessories |
Material | Polypropylene |
MFR Part No. | 7100064141 |
Pack Quantity | 5 |
Product Type | Face Seal |
Series | Versaflo |
UNSPSC Code | 46181702 |