SKU:
MMP9598227C
MPN:
7000000156
£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Transparent Peel-Off visors cover for use with 3M™ Versaflo™ Series S-600, S-700 and S-800 premium headcovers and hoods. Protects the visor from contaminants and scratches. Self-adhesive visor covers can be easy applied and torn off.
Attribute | Value |
---|---|
Brand | 3M |
Colour | Clear |
EAN | 4046719252251 |
ECLASS Code | 40011503 |
For Use With | 3M Versaflo Series S-600, S-700 and S-800 premium headcovers and hoods |
MFR Part No. | 7000000156 |
Pack Quantity | 40 |
Product Type | Visor Cover |
Series | Versaflo |
UNSPSC Code | 46181702 |