noscriptRiley Visor & Chinguard, Reon™ RLY00351 | Cromwell Tools

Riley

Visor & Chinguard, Reon™

SKU:

RLY9601505A

MPN:

RLY00351

£16.79

Ex VAT

£20.15

Inc VAT

IN STOCK (50+)

    Product Details

    The Reon™ visor with a fitted chin guard delivers 'Class A' face protection. Designed to withstand high-energy impacts from high-speed particles and molten metal, this visor and chin guard maintain excellent protection even at extremes of temperature.


    Features and Benefits
    • Frameless design delivers an unrestricted field of vision
    • Ultra-violet filters protect against optical radiation
    • An economic replacement system
    • Anti-fog coating to maintain optimum visibility


    Typical Applications
    • Engineering
    • Milling
    • Industry
    • Machinery


    Standards
    • CE PPE Category II
    • EN 166 'Level A' (protects against impacts up to 190m/s (425mph)


    Notes
    • Class 1 optical quality
    • A pitted, scratched, or damaged visor or frame must be replaced
    • NB: visor and chin guard only - Brow guard sold separately


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Riley

    ECLASS Code

    40011503

    For Use With

    REON™ face shield

    MFR Part No.

    RLY00351

    Series

    Reon

    UNSPSC Code

    46181702