£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
This classic face screen carrier will quickly expand your protection system. Manufactured from durable nylon, this screen carrier easily attaches to helmets, allowing you to fit the required screen and improve your protection from liquid particles.
Features and Benefits
• Designed to offer the wearer maximum protection
• Easy to fit the desired screen
• Lightweight and comfortable
Standards
• ANSI/ISEA Z87.1-2010
Notes
• For use with the Centurion Spectrum helmet
• Weight 105g
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Black |
EAN | 5055323766916 |
ECLASS Code | 40011503 |
For Use With | Spectrum helmet |
Material | Nylon |
MFR Part No. | S54CE |
Product Type | Visor Carrier |
UNSPSC Code | 46181702 |