£24.99
Ex VAT
£29.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These face screen carriers form a complete system of specialist protection against the risk of radiant temperatures. Designed to fit the Centurion® Connect accessory slot, all variants of this carrier are compatible with the Vulcan safety helmet to connect your choice of face screen for maximum safety.
Features and Benefits
• Available with or without adjustment thumbscrews for ratchet adjustment
• Supplied with Euro and Connect Clips
• Suitable for use with the S598 clear face screen and the S760 Gold coated face screen
• Can withstand high heat and high heat infra red applications
• Suitable for use around inorganic chemicals
Standards
• BS EN 166
Notes
• Screen carrier only. Helmets and face screen attachments are sold separately
Attribute | Value |
---|---|
Brand | Centurion |
Colour | Yellow |
EAN | 5055323766992 |
ECLASS Code | 40011503 |
For Use With | Centurion Vulcan Helmets |
Material | Polyetherimide |
MFR Part No. | S57 |
Pack Quantity | 1 |
Product Type | Visor Carrier |
UNSPSC Code | 46181702 |