£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with the Pulsafe® bionic visor, this pack of ten visor covers is designed to protect visors against marking and damage to prolong the life of the visor and ensure easy cleaning.
Features and Benefits
• Quick and easy to apply and remove for user convenience
• Protects against spray paint and dust to prolong visor life
• Supplied in a pack of ten for an economic purchase
Typical Applications
• Automotive
• Construction
• Chemical handling
• Cold insulation
• Food industry
• Welding
Standards
• CE Category II
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Clear |
EAN | 7312550152409 |
ECLASS Code | 40011503 |
For Use With | Bionic faceshields |
MFR Part No. | 1015240 |
Pack Quantity | 10 |
Product Type | Visor Cover |
UNSPSC Code | 46181702 |