£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use with the Turbovisor MV visor, this pack of ten visor covers is designed to protect against pitting and damage, thus prolonging the life of the visor and ensuring easy cleaning.
Features and Benefits
• Quick and easy to apply and remove for user convenience
• Protects against dust and particulate to prolong visor life
• Supplied in a pack of ten for an economic purchase
• Anti-static properties clear visibility during dusty applications
Typical Applications
• Automotive
• Aviation
• Laboratory
• Shipyard
• Foundry
• Utilities
Standards
• CE Category II
Notes
• Pack of 10 disposable visors only. Turbovisor MV headpiece sold separately
Attribute | Value |
---|---|
Brand | Honeywell |
Colour | Clear |
EAN | 7312550017784 |
ECLASS Code | 40011503 |
For Use With | Turbovisor MV |
MFR Part No. | 1001778 |
Pack Quantity | 10 |
Product Type | Visor Cover |
UNSPSC Code | 46181702 |