£41.79
Ex VAT
£50.15
Inc VAT
Product Details
Product Specification
Product Documents
Replace pitted and damaged visors to maintain maximum protection. This replacement visor fits the PowerCap® Active™ IP, and protects users against particulate, dust, and droplets.
Features and Benefits
• Made with 1mm thick durable polycarbonate for longevity
• Can be wiped clean with a damp cloth
• Reinforced with aluminium edges for enhanced impact protection
• Peel-off visor covers are available to extend the visor's life
Standards
• EN 166 1.B.3.
Notes
• Replacement visor and fixings only
• This visor is not suitable for the standard PowerCap® Active™
Attribute | Value |
---|---|
Brand | JSP |
EAN | 5038428013543 |
ECLASS Code | 40011503 |
For Use With | PowerCap® Active™ IP |
MFR Part No. | CAU080-000-000 |
Product Type | Visor |
UNSPSC Code | 46181702 |