£21.49
Ex VAT
£25.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
The Quick-Switch® Dock is the world's first and only hands-free tool switching system. With 100% guaranteed connection during tool transfer, this innovative pouch ensures the utmost safety and convenience.
Features and Benefits
• Hands free tool switching making your workflow smoother and more efficient than ever before
• Roomy pocket is perfect for pliers, levels, hammers and more
• Keep your Quick Switch-tethered tool securely within reach, allowing you to grab the right tool at the right moment without any hassle
• Height: 16.5cm / 6.5"
• Ballistic nylon construction
• Fits 2" belts
• 6lb / 2.72kg tool capacity per Quick-Switch® dock
• This product meets the following compliance standards ANSI/ISEA 121-2018
Typical Applications
• Working at heights
• Construction
• General Industry
• Transportation
• Utilities
Notes
• Tethers and tools not included
Warnings
• Do not use near moving parts, mechanisms, running machinery, or rotating equipment • May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860285 |
Material | Nylon |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42141 |
Series | Quick-Switch® |
Type | Tool Pocket |
UNSPSC Code | 46182302 |