Guardian Fall

42102 ORANGE 5CM (2") BELT ADAPTOR, DEE RING, (10/PACK)

SKU:

GDR9671480D

MPN:

42102

£23.79

Ex VAT

£28.55

Inc VAT

IN STOCK (34)

    Product Details

    The Belt Adaptor D-Ring is a versatile and essential accessory designed to enhance the functionality of your belt. Sturdy and reliable, the adaptor offers a convenient solution for attaching various tools and equipment securely to your belt. Crafted with durable materials, the robust D-ring provides a reliable attachment point for tethers, ensuring the safety and security of your tools while offering ease of access during use. With its simple yet effective design, this adaptor offers a practical way to keep your tools within reach, reducing the risk of loss or accidental drops to add convenience and safety to your tool-carrying needs.


    Features and Benefits
    • Can hold up to two tools per adaptor for convenience
    • Crafted from durable materials delivering strength and longevity, for secure tool attachment for an extended period
    • The sturdy D-ring provides a reliable anchor for securing various tools and equipment to belts or harnesses, offering flexibility and adaptability across different setups
    • Simple to attach and use, the adaptor allows for swift and effortless tool tethering, promoting efficient workflow during tasks
    • Contributes to a safer work environment, keeping tools easily accessible and well-secured while working
    • Enables convenient tool carrying and accessibility
    • Keeps productivity high whilst reducing fatigue


    Typical Applications
    • Ideal for work environments where falling tools pose a risk, such as scaffolding, ladders, or lifts
    • Construction
    • General industry
    • Transportation
    • Utilities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not safe for use near machinery and meachanisims with moving parts and rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860049

    Material

    Nickel-Plated Steel Nylon

    Maximum Working Capacity

    2.72kg

    MFR Part No.

    42102

    Series

    Quick-Switch®

    Type

    D-Ring

    UNSPSC Code

    46182302