£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Product Documents
The Guardian Quick-Switch® Rotating Dock is a practical tool pouch designed to keep two Quick-Switch® tethered tools both secure and easily accessible. The spacious pocket is ideal for storing pliers, small levels, and various hand tools, while an external mount is perfect for tape measures or tools equipped with clips.
This dock is tailor-made for tool-belt use, and will easily fit onto a standard 51mm (2-inch) belt. Crafted from durable stainless steel, this mount ensures your tools remain securely in place.
Features and Benefits
• Achieve the perfect docking angle thanks to the effective rotating feature
• Unique hands-free tool switching system for safety and security
• Maintains 100% connection during tool transfers for maximum control
• Improves employee safety when working at heights
• Efficient system improves productivity and reduces opeator fatigue
Typical Applications
• Working at heights
• Construction
• General industry
• Transportation
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Do not use near to active mechanisms and machinery or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860063 |
Material | Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42105 |
Series | Quick-Switch® |
Type | Dock |
UNSPSC Code | 46182302 |