noscriptGuardian Fall 42106 WIRE COIL TOOL TETHER 2.3KG SWIVEL CARABINER 122CM 42106 | Cromwell Tools

Guardian Fall

42106 WIRE COIL TOOL TETHER 2.3KG SWIVEL CARABINER 122CM

SKU:

GDR9671494K

MPN:

42106

£11.49

Ex VAT

£13.79

Inc VAT

IN STOCK (11)

    Product Details

    The wire coil tool tether from Guardian® is a versatile and safe solution for keeping tools secure and accessable when working at heights. The swivel carabiner provides a quick and easy connection point and adds flexibility and easy movement while preventing accidental drops or loss during tasks.


    Features and Benefits
    • Boasts a triple-action locking system to keep tools remain secured to reduce the risk of accidental drops or loss
    • Crafted from robust materials, the web tether is both durable and flexible, without compromising on tool safety
    • Keeps tools tethered for a safer work environment, while keeping quick and easy access to tools
    • Adaptable design provides a secure attachment point for a wide range of equipment


    Typical Applications
    • Working at heights
    • Construction and Engineering
    • Industrial Maintenance
    • Outdoor and Adventure Activities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not safe for use near machinery and meachanisims with moving parts and rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860070

    Material

    Polyurethane Stainless Steel

    Maximum Working Capacity

    2.27kg

    MFR Part No.

    42106

    Series

    Quick-Switch®

    Type

    Carabiner Tool Tether

    UNSPSC Code

    46182302