SKU:
GDR9671528H
MPN:
42109
£144.00
Ex VAT
£172.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
For a simple and secure method of installing a permanent tether attachments, the Cold-Shrink attachment points from Guardian® are suitable for any compatiible tool, including cutters, prybars, and more. Simply slip the cold-shrink over the selected tool and pull out the inner core to collapse the tubing onto the tool where it will stay fixed in place for secure tethering.
Features and Benefits
• Requires no tools or tape for installation for quick convenience
• Suitable for use on a wide range of hand tools
• Available in multiple sizes to suit a range of tool weights
• Full loop style allows for correct installation everytime
• Will adapt to irregularly shaped tools for flexible working
Typical Applications
• Working at heights
• Construction
• Industry
• Transport
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use near active mechanisms and machinery with moving parts and rotatiing equipment
• May contain electrically conducive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860100 |
Material | EDPM Rubber Nickel-Plated Steel Nylon |
Maximum Working Capacity | 3.63kg |
MFR Part No. | 42109 |
Series | Quick-Switch® |
Type | Tool Tether |
UNSPSC Code | 46182302 |