noscriptGuardian Fall 42110 DOUBLE DEE RING, CAPTURE PIN 0.4 X 0.6, (10/PACK) 42110 | Cromwell Tools

Guardian Fall

42110 DOUBLE DEE RING, CAPTURE PIN 0.4 X 0.6, (10/PACK)

SKU:

GDR9671540F

MPN:

42110

£86.99

Ex VAT

£104.39

Inc VAT

IN STOCK (4)

    Product Details

    Tether your tools safely and securely with the help of the patented Double D-Ring Capture Pin from Guardian®. Suitable for use with a range of tools, the integrated capture pin has anti-backout technology to guarantee strong tool tethering to prevent tool drops from a height.


    Features and Benefits
    • Designed for tool and tape-free installation for convenience
    • Crafted from stainless steel for durability and strength in industrial environments
    • Available in multiiple sizes to suit varying tool weights and styles
    • Compatible with the Quick-Switch® range of fixed-length, bungee and retracting tool tethers for operator convenience


    Typiical Applications
    • Open and closed-end wrenches
    • Working at a height where the risk of dropping tools is high
    • Construction
    • Industrial settings
    • Transport
    • Utilities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not suitable for use on or near running machinery or rotating machanisms
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860117

    Material

    Stainless Steel

    Maximum Working Capacity

    4.54kg

    MFR Part No.

    42110

    Series

    Quick-Switch®

    Type

    D-Ring

    UNSPSC Code

    46182302