£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Guardian® Webbing D-Ring attachment provides a convenient tethering point for tools when working at a height. Simple to use, it helps to improve site safety and prevent dropped tools when working at height.
Features and Benefits
• Quick and easy to install for maintained productivity
• Available in two sizes to suit various tool weights and sizes (max weight 1.13kg: GDR9671556F / max weight 2.94kg: GDR9671560K)
• Allows for secure tool tethering to prevent dropped tools
• Improves operator productivity while reducing fatigue
Typical Applications
• Working at heights where risks of tool drops are high
• Construction activities
• Industrial settings
• Transport
• Utilities maintenance
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use on or near running machinery or mechanisms with moving parts or rotating equipment
• May contain conductive materials
Notes
• Suitable for hand tools weighing the specified weight rating or less when combined with the specified tether length. Please see the User Manual for more details
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860148 |
Material | Nylon Stainless Steel |
Maximum Working Capacity | 3kg |
MFR Part No. | 42139 |
Series | Quick-Switch® |
Type | D-Ring |
UNSPSC Code | 46182302 |