£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Product Documents
Designed for use on most hand-held electric drills, the Quick-Switch® Drill Boot™ secures to cordless drills to prevent both the battery and drill from becoming a dropped tool hazard. The integrated cord cinches the Drill Boot™ around the battery and handle of the drill and secures with a cord lock and buckle strap. Even if the battery is accidentally releases, the Drill Boot™ keeps it safely contained.
Features and Benefits
• Crafted from high-strength ballistic Nylon for durability during heavy use
• Allows for quick removal for battery changes
• Can hold up to 3.18kg when anchored to a stucture and up to 2.72kg when anchored to personnel
• Small storage pocket at the side allows for safe drill bit and screw storage
• Viewing window at both the front and back allows user to check battery life
Typical Applications
• Cordless tools with a bettery size of 12.7cm (5inches)
• Working at a height
• Construction applications
• Industrial settings
• Transport
• Utilities maintenance
Standards
• ANSI/ISEA 121-2018
Warnings
• Not for use on or near running machinery with moving parts and rotating mechanisms
• May contain conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860155 |
Material | Ballistic Nylon Leather Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42114 |
Series | Quick-Switch® |
Type | Tool Tether |
UNSPSC Code | 46182302 |