£94.99
Ex VAT
£113.99
Inc VAT
Product Details
Product Specification
Product Documents
The Guardian® Cinching Wrist Strap and Tether provides an anchor point for tool tethering while working at a height. Made from reinforced elastic, the strap stays comfortable and is an excellent addition for dropped tools prevention.
Features and Benefits
• Provides a 2.72kg tool capacity and ideal for one on each wrist for maximum flexibility
• Wide material provides extra comfort in use
• Plated hardware is corrosion-resistant for product longevity
• Compatible with most tool tethers for convenience
Typical Applications
• Working at height
• Construction applications
• Industrial settings
• Transport
• Utilities maintenance
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use on or near running machinery with moving parts and rotating equipment
• May contain conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860179 |
Material | Elastic Nylon Polyester Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42115 |
Series | Quick-Switch® |
Type | Tool Tether Wrist Cuff |
UNSPSC Code | 46182302 |