noscriptGuardian Fall 42117 WEB TETHER, 122CM (48"),18KG (40LB), TRIPLE ACTION LOCK 42117 | Cromwell Tools

Guardian Fall

42117 WEB TETHER, 122CM (48"),18KG (40LB), TRIPLE ACTION LOCK

SKU:

GDR9671490H

MPN:

42117

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (3)

    Product Details

    The Web Tether Triple Action Lock is a robust and versatile tool companion. Designed for tethering large tools when working at a height, the web tether keeps your gear secure and within arm's reach.


    Features and Benefits
    • Boasts a triple-action locking system to keep tools remain secured to reduce the risk of accidental drops or loss
    • Crafted from robust materials, the web tether is both durable and flexible, without compromising on tool safety
    • Keeps tools tethered for a safer work environment, while keeping quick and easy access to tools
    • Adaptable design provides a secure attachment point for a wide range of equipment


    Typical Applications
    • Working at heights
    • Construction and Engineering
    • Industrial Maintenance
    • Outdoor and Adventure Activities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not safe for use near machinery and meachanisims with moving parts and rotating equipment
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860186

    Material

    Nylon Stainless Steel

    Maximum Working Capacity

    18.1kg

    MFR Part No.

    42117

    Series

    Quick-Switch®

    Type

    Tool Tether

    UNSPSC Code

    46182302