noscriptGuardian Fall 42118 STANDARD HARD HAT TETHERS,(100/PACK) 42118 | Cromwell Tools

Guardian Fall

42118 STANDARD HARD HAT TETHERS,(100/PACK)

SKU:

GDR9671736H

MPN:

42118

£397.00

Ex VAT

£476.40

Inc VAT

IN STOCK (4)

    Product Details

    The Guardian® Hard Hat Tether securely anchors hard hats up to 0.91kgs in weight to clothing or a harness to prevent them from becoming a dropped item hazard when working at height.


    Features and Benefits
    • Comfortable tethering doesn't affect user movement and flexibiliity
    • Reliably secures hard hats to either clothing or a harness
    • Provides a comfortable alternative to a chin strap, which can cause irritation
    • Supplied with a storage clip to prevent clamp degradation


    Typical Applications
    • Working at a height
    • Construction applications
    • Industrial settings
    • Transport
    • Utilities maintenance


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not suitable for use on or near running machinery with moving or rotating parts
    • May contain conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860193

    Material

    Elastic Nylon Nylon Polyurethane

    Maximum Working Capacity

    0.45kg

    MFR Part No.

    42118

    Series

    Quick-Switch®

    Type

    Hat Tether

    UNSPSC Code

    46182302