Guardian Fall

42122 QUICK-SWITCH® BUNGEE TRANSFER KEY

SKU:

GDR9671426B

MPN:

42122

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (17)

    Product Details

    Simplify tool transfer with the Quick-Switch® bungee key. This innovative key delivers a seamless and secure transition of tools from one user to another or from one hand to another, all while keeping the tool anchored. The hands-free operation allows for complete control over your tool to ensure 100% tie-off.


    Features and Benefits
    • Unique hands-free tool switching system delivers the most secure tool transfer possible
    • Maintains 100% connection even during tool transfers
    • Improves productivity and safety figures
    • Reduces the strain of tool transfers and minimises operator fatigue
    • Allows for controlled working with heavy tools for improved safety
    • When transferring tools, the 100% tie-off prevents drops
    • Faster and more secure when compared to conventional tethers


    Typical Applications
    • Working at heights
    • Construction
    • General industry
    • Transport
    • Utilities


    Standards
    • ANSI/ISEA 121-2018


    Warnings
    • Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
    • May contain electrically conductive materials


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Guardian Fall

    EAN

    5060978860223

    Material

    Nylon Stainless Steel

    Maximum Working Capacity

    2.7kg

    MFR Part No.

    42122

    Series

    Quick-Switch®

    Type

    Bungee Transfer Key

    UNSPSC Code

    46182302