£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
The versatile Quick-Switch® Dock allows for attachment to any compatible belt for on-the-go convenience. Alternatively, it can be securely mounted onto walls in strategic locations to ensure specialised tools are within easy reach. Additionally, it serves as a temporary docking point to provide flexibility wherever you need it.
Features and Benefits
• Unique hands-free tool switching system delivers the most secure tool transfer possible
• Maintains 100% connection even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Features two mounting holes for easy attachment to hard surfaces
• The convenient way to permanently store tools in strategic places
Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860230 |
Material | POM Acetal |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42123 |
Series | Quick-Switch® |
Type | Dock |
UNSPSC Code | 46182302 |