£12.49
Ex VAT
£14.99
Inc VAT
Product Details
Product Specification
Product Documents
Discover the Guardian® Quick-Switch® Kit, a comprehensive package which includes a docking station and a tool tether. With the Quick-Switch® system at its core, this kit allows for secure tool transfers between users or hands, all without having to disconnect from an anchor. The hands-free operation allows you to maintain full tool control and ensures a 100% tie-off for safe and secure tool transfers.
Features and Benefits
• Unique hands-free tool switching system that's more secure and efficient when compared to conventional tethers
• Maintains 100% connection guaranteed, even during tool transfers
• Improves productivity and safety figures
• Reduces the strain of tool transfers and minimises operator fatigue
• Prevents tool drops thanks to the 100% tie-off
Typical Applications
• Working at heights
• Construction
• General industry
• Transport
• Utilities
Standards
• ANSI/ISEA 121-2018
Warnings
• Not suitable for use near running machinery with moving parts, mechanisms or rotating equipment
• May contain electrically conductive materials
Attribute | Value |
---|---|
Brand | Guardian Fall |
EAN | 5060978860254 |
Material | Aluminium Brass Stainless Steel |
Maximum Working Capacity | 2.72kg |
MFR Part No. | 42124 |
Series | Quick-Switch® |
Type | Dock Link |
UNSPSC Code | 46182302 |